Skip Content
PIN BULL STANDARD 1-3/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN BULL STANDARD 1-3/16IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN3252
  • Mfr. Model # 3252
  • UNSPSC # 31162416
  • CATALOGUE PAGE # 76
  • Shipping Weight 3.07 lbs

Product Details

Standard bull pin, 1-3/16 inches, black finish.

Technical Specs

  • Length 15"
  • Item Standard Bull Pin
  • Tip Dia. (In.) 7/16"
  • Barrel Dia. (In.) 1-3/16"
  • Pin Dia. (In.) 7/16"
  • Includes Bull-Pin Holder
  • Material Alloy Steel
  • Finish Black Finish
  • Barrel Dia. 1-3/16"
  • Tip Dia. 7/16"
  • Pin Dia. 7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list