PIN BACK UP MALE OVAL LAMP ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIN BACK UP MALE OVAL LAMP ONLY

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO62241
  • Mfr. Model # 62241
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3075
  • Shipping Weight 0.32 lbs

Technical Specs

  • Colour Clear
  • Depth 1-1/2"
  • Item Back Up Lamp
  • Length 6-1/2"
  • Material Polycarbonate
  • Lamp Type Incandescent
  • Type Dual-System
  • Mounting Type Torsion Mount III, Gel-Mount
  • Width 2-1/4"
  • Used For Fits standard oval lamp grommets and brackets
  • Volt Bulb 12
  • Shape Oval
  • Termination Type Male Pin
  • Current Rating 2.1A
  • Sub-Category Replacement Parts

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list