Skip Content
PIN AND SLEEVE CONNECTOR 60A 3-600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN AND SLEEVE CONNECTOR 60A 3-600V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL460C5W
  • Mfr. Model # HBL460C5W
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Pin And Sleeve Connector
  • Colour Black
  • HP 15
  • Number of Poles 3
  • Number of Wires 4
  • Phase 3
  • Voltage 600
  • Amps 60
  • Standards IEC 309-1 and 309-2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list