Skip Content
PIN 18V LI-ION HTIW 1/2IN DETENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIN 18V LI-ION HTIW 1/2IN DETENT

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHTH181-01
  • Mfr. Model # HTH181-01
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 406
  • Shipping Weight 13.56 lbs

Product Details

Highest torque in its class. Lightweight. Metal gears. Variable speed trigger. Built-in LED light. Drive 1/2 inch. Impacts per minute 2,100. RPM 0 - 1,900. Torque 300 ft.-lbs. Includes: (2) batteries, charger, and case.

Technical Specs

  • Features Pin Detent, Thin Design Nose Piece, Electronic Cell Protection
  • Item HTIW 1/2" Detent Pin
  • Max. Torque 500 ft.-lbs.
  • Battery Included (2) BOSBAT620
  • Drive Size 1/2"
  • Tool Weight 7.0 lbs.
  • Voltage 18.0
  • Battery Capacity 4.0 Ah
  • Tool Length 11"
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Battery Included
  • Handle Type Soft Grip
  • Includes (2) Lithium-Ion Fat Pack Batteries (22DK20)
  • Battery Pack Replacement 22DK20
  • Clutch Style Keyless
  • Corded/Cordless Cordless
  • Drive Configuration Straight
  • Green Environmental Attribute Product is Rechargeable
  • Green Certification or Other Recognition ENERGY STAR

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list