Skip Content
PILOTLIGHT,LED,24VAC/DC,30MM,PLASTI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PILOTLIGHT,LED,24VAC/DC,30MM,PLASTI

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G412
  • Mfr. Model # 30G412
  • UNSPSC # 39121534
  • CATALOGUE PAGE # 1325
  • Shipping Weight 0.23 lbs

Technical Specs

  • Colour Green
  • Item Pilot Light, Complete Unit
  • Includes Light Module, Lens and LED Lamp
  • Size 30mm
  • Terminal Connection Screw Clamp
  • NEMA Rating 4, 4X and 13
  • Voltage 24 V AC/DC
  • Standards UL/CSA/CE
  • Shape Round
  • Lamp Type LED
  • Body Material Plastic
  • Lens Type Fresnel
  • Lens Material Plastic
  • Lamp Voltage 24VAC/DC
  • Lamp Module Type Full Voltage
  • Basic Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list