PILOTLIGHT,LED,24VAC/DC,30MM,CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PILOTLIGHT,LED,24VAC/DC,30MM,CHROME

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G410
  • Mfr. Model # 30G410
  • UNSPSC # 39121534
  • CATALOGUE PAGE # 1325
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Pilot Light, Complete Unit
  • Colour Amber
  • Includes Light Module, Lens and LED Lamp
  • Size 30mm
  • Terminal Connection Screw Clamp
  • NEMA Rating 4 and 13
  • Standards UL/CSA/CE
  • Voltage 24 V AC/DC
  • Body Material Chrome Plated Zinc Die Cast
  • Lamp Type LED
  • Shape Round
  • Lens Material Plastic
  • Lens Type Fresnel
  • Lamp Module Type Full Voltage
  • Lamp Voltage 24VAC/DC
  • Basic Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list