PILOTLIGHT,LED,120VAC/DC,30MM,PLAST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PILOTLIGHT,LED,120VAC/DC,30MM,PLAST

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G427
  • Mfr. Model # 30G427
  • UNSPSC # 39121534
  • CATALOGUE PAGE # 1325
  • Shipping Weight 0.3 lbs

Technical Specs

  • Includes Light Module, Lens and LED Lamp
  • Colour Green
  • Item Pilot Light, Complete Unit
  • Size 30mm
  • NEMA Rating 4, 4X and 13
  • Terminal Connection Screw Clamp
  • Voltage 120 V AC/DC
  • Standards UL/CSA/CE
  • Lamp Type LED
  • Body Material Plastic
  • Shape Round
  • Lens Type Fresnel
  • Lamp Voltage 120VAC
  • Lens Material Plastic
  • Basic Material Plastic
  • Lamp Module Type Full Voltage

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list