Skip Content
PILOTLIGHT,LED,120VAC/DC,30MM,PLAST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PILOTLIGHT,LED,120VAC/DC,30MM,PLAST

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G426
  • Mfr. Model # 30G426
  • UNSPSC # 39121534
  • CATALOGUE PAGE # 1325
  • Shipping Weight 0.3 lbs

Technical Specs

  • Size 30mm
  • Colour Red
  • Includes Light Module, Lens and LED Lamp
  • Item Pilot Light, Complete Unit
  • Terminal Connection Screw Clamp
  • NEMA Rating 4, 4X and 13
  • Voltage 120 V AC/DC
  • Standards UL/CSA/CE
  • Body Material Plastic
  • Lamp Type LED
  • Shape Round
  • Lens Material Plastic
  • Lamp Voltage 120VAC
  • Lens Type Fresnel
  • Lamp Module Type Full Voltage
  • Basic Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list