PILOTLIGHT,LED,120VAC/DC,30MM,CHROM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PILOTLIGHT,LED,120VAC/DC,30MM,CHROM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G402
  • Mfr. Model # 30G402
  • UNSPSC # 39121534
  • CATALOGUE PAGE # 1325
  • Shipping Weight 0.4 lbs

Technical Specs

  • Size 30mm
  • Colour Amber
  • Terminal Connection Screw Clamp
  • Item Pilot Light, Complete Unit
  • Includes Light Module, Lens and LED Lamp
  • NEMA Rating 4 and 13
  • Voltage 120 V AC/DC
  • Standards UL/CSA/CE
  • Lamp Type LED
  • Body Material Chrome Plated Zinc Die Cast
  • Shape Round
  • Lens Type Fresnel
  • Lens Material Plastic
  • Lamp Module Type Full Voltage
  • Lamp Voltage 120VAC
  • Basic Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list