Skip Content
PILOT VALVE VENTED 95/115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PILOT VALVE VENTED 95/115

CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTLP25VB-F
  • Mfr. Model # P25VB-F
  • UNSPSC # 40141628
  • CATALOGUE PAGE # 2796
  • Shipping Weight 1.06 lbs

Technical Specs

  • Inlet (In.) 1/4 (F)NPT
  • Outlet (In.) 1/8 (F)NPT
  • Max. Temp. (F) 400 Degrees
  • Preset Setting (PSI) 95 - 115
  • Application Air
  • Brass Body Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list