PILOT VALVE HIGH PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PILOT VALVE HIGH PRESSURE

CONRADER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15X947
  • Mfr. Model # 15X947
  • UNSPSC # 40141628
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • (F)NPT Outlet (In.) 1/4
  • Application Air
  • Inlet (In.) 3/8 (F)NPT
  • Item High Pressure Pilot Valve
  • Max. Temp. (F) 350
  • Max. Working Pressure (PSI) 1200
  • NPT Inlet (In.) 3/8
  • Outlet (In.) 1/4 (F)NPT
  • Overall Depth (In.) 1-1/4
  • Overall Height (In.) 4-1/4
  • Preset Setting (PSI) 145-175
  • Overall Length (In.) 2-1/2
  • Brass Body Y
  • Body Material Brass
  • Dimensions (L X H) (In.) 2-1/2 X 4-1/4
  • Pressure Range (PSI) 20 to 1200
  • Ball Material Stainless Steel
  • Max. Operating Temp. (F) 350
  • Spring Material Stainless Steel
  • O-Ring Viton
  • Preset Range (PSI) 145-175

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list