Skip Content
PILOT PUNCH SET,12 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PILOT PUNCH SET,12 PC

MAYHEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MM16
  • Mfr. Model # 5MM16
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Includes Wooden Box
  • Item Pilot Punch
  • Number of Pieces 12
  • Sizes Included 1/16 x 2-3/4, 5/64 x 3-1/4, 3/32 x 3-1/2, 1/8 x 4, 5/32 x 4-1/2, 3/16 x 4-1/2, 7/32 x 5, 1/4 x 5-1/2, 5/16 x 6, 3/8 x 6, 7/16 x 6, 1/2 Tip x 6"
  • Features Rugged Collection of Tools Treated with Black Oxide Finish to Resist Corrosion, A Ball on the Center of the Pointed End
  • Length 2-3/4" - 6"
  • Material Alloy Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Punch Piece Design 1-Piece Design

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list