PILOT LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PILOT LIGHT

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001SKT1G9
  • Mfr. Model # 9001SKT1G9
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Colour Green
  • Item Pilot Light Complete Unit
  • Includes -
  • Size 30mm
  • NEMA Rating 4, 4X, and 13
  • Replacement Lamps 6B409
  • Shape Round
  • Terminal Connection Screw Terminal
  • Voltage 120VAC
  • Lamp Type Incandescent
  • Body Material Plastic
  • Standards UL E78403 CCN NKCR - CSA LR24590 Class 3211-03
  • Lens Material Plastic
  • IP Rating 66
  • Lens Type Domed
  • Lamp Voltage 6VAC/DC
  • Basic Material Plastic
  • Lamp Module Type Transformer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list