PILOT LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

PILOT LIGHT

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001KT1
  • Mfr. Model # 9001KT1
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs
Compare

Technical Specs

  • Includes One normally open contact block
  • Replacement Lamps 6VF17
  • Voltage 120VAC
  • Item Push to Test Pilot Light Without Lens
  • Size 30mm
  • Body Material Chrome Plated Zinc Die Cast
  • Lamp Type Incandescent
  • NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13
  • Shape Round
  • Terminal Connection Pressure Plate
  • Standards UL E42259 CCN NKCR - CSA LR24590 Class 3211-03 - CE Marked
  • Lamp Voltage 6VAC/DC
  • IP Rating 66
  • Lamp Module Type Transformer
  • Basic Material Metal

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list