Skip Content
PILOT LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PILOT LIGHT

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001KP7
  • Mfr. Model # 9001KP7
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Voltage 240VAC
  • Replacement Lamps 6VF17
  • Item Pilot Light Without Lens
  • Size 30mm
  • Lamp Type Incandescent
  • Body Material Chrome Plated Zinc Die Cast
  • Shape Round
  • Terminal Connection Pressure Plate
  • NEMA Rating 1, 2, 3, 3R, 4, 6, 12, 13
  • Standards UL E42259 CCN NKCR - CSA LR24590 Class 3211-03 - CE Marked
  • Lamp Voltage 6VAC/DC
  • IP Rating 66
  • Lamp Module Type Transformer
  • Basic Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list