PILOT LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PILOT LIGHT

COLE HERSEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLHPL86RC
  • Mfr. Model # PL86RC
  • UNSPSC # 39121617
  • CATALOGUE PAGE # 3062
  • Shipping Weight 0.15 lbs

Product Details

Pilot light, red faceted lens, double contact, metal socket, 12 volt.

Technical Specs

  • Voltage 12 V
  • Colour Red
  • Body Material Metal
  • Item Pilot Light
  • Lens Material Red Faceted Lens
  • Lamp Voltage 12 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list