Skip Content
PILOT LIGHT W/O LENS XFMR 208V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PILOT LIGHT W/O LENS XFMR 208V

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001SKP3
  • Mfr. Model # 9001SKP3
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Voltage 208VAC
  • Replacement Lamps 6VF17
  • Item Pilot Light Without Lens
  • Size 30mm
  • Body Material Plastic
  • NEMA Rating 1, 2, 3, 3R, 4, 4X, 6, 12, 13
  • Lamp Type Incandescent
  • Standards UL E42259 CCN NKCR - CSA LR24590 Class 3211-03 - CE Marked
  • Terminal Connection Pressure Plate
  • Shape Round
  • Lamp Voltage 6VAC/DC
  • Basic Material Plastic
  • IP Rating 66
  • Lamp Module Type Transformer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list