Skip Content
PILOT LIGHT TRANS W/O CAP 208VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PILOT LIGHT TRANS W/O CAP 208VAC

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001KT3
  • Mfr. Model # 9001KT3
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Colour Clear
  • Includes -
  • Item Pilot Light
  • Size 30mm
  • NEMA Rating 4 and 13
  • Replacement Lamps 6B409
  • Shape Round
  • Terminal Connection Screw Terminal
  • Voltage 208VAC
  • Body Material Chrome Plated Zinc Die Cast
  • Lamp Type Incandescent
  • Standards UL E42259 CCN NKCR - CSA LR24590 Class 3211-03 - CE Marked
  • Lamp Voltage 6VAC/DC
  • IP Rating 66
  • Basic Material Metal
  • Lamp Module Type Transformer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list