PILOT LIGHT SWITCH,1P,120-277V,IVOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PILOT LIGHT SWITCH,1P,120-277V,IVOR

SNAPCONNECT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG31A445
  • Mfr. Model # 31A445
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Ivory
  • Amps AC 20
  • Item Pilot Light Switch
  • Standards UL & CSA
  • Rated HP 1 to 2
  • Description/Special Features Light On with Load On
  • Switch Function Maintained
  • Switch Type 1-Pole
  • Wiring Method Wiring Module
  • Switch Style Toggle
  • Locking No
  • Antimicrobial No
  • Application Environment Commercial Environments
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list