Skip Content
PILOT LIGHT,LED,24V,30MM,PLASTIC,BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PILOT LIGHT,LED,24V,30MM,PLASTIC,BL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G388
  • Mfr. Model # 30G388
  • UNSPSC # 39121534
  • CATALOGUE PAGE # 1325
  • Shipping Weight 0.25 lbs

Technical Specs

  • Includes Light Module, Lens and LED Lamp
  • Colour Blue
  • Size 30mm
  • Item Pilot Light, Complete Unit
  • Terminal Connection Screw Clamp
  • NEMA Rating 4, 4X and 13
  • Voltage 24 V AC/DC
  • Standards UL/CSA/CE
  • Body Material Plastic
  • Shape Round
  • Lamp Type LED
  • Lamp Voltage 24VAC/DC
  • Basic Material Plastic
  • Lens Material Plastic
  • Lamp Module Type Full Voltage
  • Lens Type Fresnel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list