PILOT LIGHT,LED,22MM,24VAC/DC,RD,PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PILOT LIGHT,LED,22MM,24VAC/DC,RD,PL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30G210
  • Mfr. Model # 30G210
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Includes Light Module
  • Colour Red
  • Item Pilot Light
  • Terminal Connection Screw Clamp
  • NEMA Rating 1,2,3,4,4x,12,13
  • Size 22mm
  • Shape Round
  • Voltage 24VAC/DC
  • Standards UL,CSA,CE & IEC
  • Body Material Plastic
  • Lamp Type LED
  • Lamp Module Type Full Voltage
  • Basic Material Plastic
  • Lens Material Polycarbonate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list