!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PILOT LIGHT,LED,120VAC,30MM,PLASTIC

PILOT LIGHT,LED,120VAC,30MM,PLASTIC

DAYTON

PILOT LIGHT,LED,120VAC,30MM,PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PILOT LIGHT,LED,120VAC,30MM,PLASTIC

PILOT LIGHT,LED,120VAC,30MM,PLASTIC

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE30G420
  • Mfr. Model # 30G420
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Pilot Light, Complete Unit
  • Colour White
  • Shape Round
  • Lens Material Plastic
  • Lamp Module Type Transformer
  • Lens Type Fresnel
  • Body Material Plastic
  • Includes Light Module, Lens and LED Lamp
  • Voltage 120 V AC
  • Lamp Type LED
  • Terminal Connection Screw Clamp
  • Size 30mm
  • Basic Material Plastic
  • Lamp Voltage 6VAC/DC
  • NEMA Rating 4, 4X and 13
  • Standards UL/CSA/CE

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list