Skip Content
PILOT LIGHT GREEN LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PILOT LIGHT GREEN LENS

COLE HERSEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLH58328-11
  • Mfr. Model # 58328-11
  • UNSPSC # 39121311
  • CATALOGUE PAGE # 3061
  • Shipping Weight 0.07 lbs

Product Details

Weather resistant rocker switch with dependant green pilot light. 25 Amps at 12 VDC. Two position: On/Off with three blade terminals.

Technical Specs

  • Item Pilot Light Green Lens
  • Colour Green
  • Material Plastic
  • Standards Rocker Switch Holes
  • Lens Type Faceted Lens
  • Size 0.964" x 1.69"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list