Skip Content
PILOT LIGHT AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PILOT LIGHT AMBER

COLE HERSEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLHPL20AC
  • Mfr. Model # PL20AC
  • UNSPSC # 39121617
  • CATALOGUE PAGE # 3062
  • Shipping Weight 0.08 lbs

Product Details

Single contact smooth lens pilot light. 16 Gauge insulated copper 8 inch wire leads. Additional wire lead for ground. 12 V bulb with amber lens.

Technical Specs

  • Voltage 12 V
  • Terminal Connection 16 ga. Insulated Copper 8" Wire Leads
  • Item Pilot Light Amber
  • Lens Material Amber Lens
  • Lamp Voltage 12 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list