Skip Content
PILOT LIGHT 30MM 120V NO LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PILOT LIGHT 30MM 120V NO LENS

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001SKP38
  • Mfr. Model # 9001SKP38
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Replacement Lamps 1E855
  • Voltage 120VAC
  • Lamp Type Incandescent
  • Body Material Plastic
  • Item Pilot Light Without Lens
  • Size 30mm
  • NEMA Rating 1, 2, 3, 3R, 4, 4X, 6, 12, 13
  • Shape Round
  • Terminal Connection Pressure Plate
  • Standards UL E42259 CCN NKCR - CSA LR24590 Class 3211-03 - CE Marked
  • IP Rating 66
  • Lamp Voltage 120VAC
  • Lamp Module Type Full Voltage
  • Basic Material Plastic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List