Skip Content
PILOT LIGHT 30MM 110/120VAC GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PILOT LIGHT 30MM 110/120VAC GREEN

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001KT1G6
  • Mfr. Model # 9001KT1G6
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Green
  • Size 30mm
  • NEMA Rating 4 and 13
  • Item Pilot Light Complete Unit
  • Replacement Lamps 6VF17
  • Shape Round
  • Voltage 120VAC
  • Body Material Chrome Plated Zinc Die Cast
  • Lamp Type Incandescent
  • Terminal Connection Pressure Plate
  • Standards UL E78403 CCN NKCR - CSA LR24590 Class 3211-03
  • Lens Type Domed
  • Lens Material Glass
  • Lamp Voltage 6VAC/DC
  • IP Rating 66
  • Basic Material Metal
  • Lamp Module Type Transformer

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List