Skip Content
PILOT FLEX TUBE KIT,1/4 X30 IN,2150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PILOT FLEX TUBE KIT,1/4 X30 IN,2150

DORMONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18D849
  • Mfr. Model # 18D849
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With Moveable Commercial Cooking Equipment
  • Application Food Service
  • Length (In.) 30
  • Item Pilot Flex Tube Kit
  • Material of Construction Stainless Steel
  • Outside Dia. (In.) 1/4
  • Size 1/4"
  • Connector Flow (Btu) 21,500
  • Connection 1/4"
  • BTU Capacity 21,500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list