Skip Content
PILOT FLEX TUBE KIT,1/4 X24 IN,2250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PILOT FLEX TUBE KIT,1/4 X24 IN,2250

DORMONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18D848
  • Mfr. Model # 18D848
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Length (In.) 24
  • Material of Construction Stainless Steel
  • Application Food Service
  • Outside Dia. (In.) 1/4
  • For Use With Moveable Commercial Cooking Equipment
  • Item Pilot Flex Tube Kit
  • Size 1/4"
  • Connector Flow (Btu) 22,500
  • Connection 1/4"
  • BTU Capacity 22,500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list