PILOT DRILL BIT, HIGH SPEED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PILOT DRILL BIT, HIGH SPEED STEEL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29VU93
  • Mfr. Model # 29VU93
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 485
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Pilot Drill Bit
  • For Use With 29vu95, 29vu99, 29vx02
  • Overall Length 4"
  • Shank Shape Round Shank
  • Material High Speed Steel
  • Pilot Drill Size 1/4" Dia. X 4" L
  • Shank Size 1/4"
  • Hole Saw Product Grouping Hole Saw Accessories
  • Fits Hole Saw Dia. 9/16" - 1-3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list