PILOT DRILL BIT, CARBIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PILOT DRILL BIT, CARBIDE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29VX33
  • Mfr. Model # 29VX33
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 485
  • Shipping Weight 0.06 lbs

Technical Specs

  • For Use With WSW29VU92
  • Item Pilot Drill Bit
  • Hole Saw Product Grouping Hole Saw Accessories
  • Overall Length 3-1/2"
  • Material Carbide Tipped
  • Shank Size 1/4"
  • Pilot Drill Size 5/16" dia. x 3-1/2" L
  • Shank Shape Round w/1 Flat
  • Replacement Pilot Drill No. Mfr. No. 29VX33

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list