PILOT DRILL,3/8 IN,1-1/4 DRILLING D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PILOT DRILL,3/8 IN,1-1/4 DRILLING D

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10F521
  • Mfr. Model # 10F521
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Material Carbide Tipped
  • Item Pilot Drill
  • Hole Saw Product Grouping Hole Saw Accessories
  • Overall Length 2"
  • Shank Shape Round w/1 Flat
  • Pilot Drill Size 1/4" dia. x 2" L
  • Shank Size 1/4"
  • Replacement Pilot Drill No. Mfr. No. 36-312

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list