PILOT BURNER/GENERATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PILOT BURNER/GENERATOR

WHITE-RODGERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RC59
  • Mfr. Model # 1RC59
  • UNSPSC # 40101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Includes NG & LP Orifice
  • Gas Type LP/NG
  • Orifice Dia. (In.) LP .024
  • Length (In.) 32
  • Item Pilot Assembly
  • Package Quantity 1
  • Type Thermopile
  • Special Information Two Wire Spade, Combination Pilot Burner & Generator. 180, Universal Replacement
  • Voltage 750 mV
  • Tip Style Channel Type

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list