PILOT ASSEMBLY, ODS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PILOT ASSEMBLY, ODS

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EWF8
  • Mfr. Model # 2EWF8
  • UNSPSC # 40101833
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Includes NG & LP orifice
  • Gas Type LP/NG
  • Item Pilot Assembly
  • Length (In.) T-Pile 24, T-Couple 18, Electrode 18
  • Orifice Dia. (In.) NG 0.018, LP .010
  • Type Universal
  • Package Quantity 1
  • Special Information Two Wire Spade Tee Pile, Coaxial Tee Couple, Female Bullet Electrode, 1/4" Gas Connections
  • Tip Style -
  • Voltage 750 and 18 to 30 mV

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list