Skip Content
PILOT AND THERMOPILE, 90 DEGREE RIG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PILOT AND THERMOPILE, 90 DEGREE RIG

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EWG1
  • Mfr. Model # 2EWG1
  • UNSPSC # 40101833
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Includes NG & LP Orifice
  • Gas Type LP/NG
  • Length (In.) 32
  • Item Pilot Assembly
  • Package Quantity 1
  • Type Thermopile
  • Orifice Dia. (In.) NG 0.018, LP .010
  • Voltage 750 mV
  • Special Information Two Wire Spade, Flame Pattern 90 Degrees Right
  • Tip Style 90 Degrees Right

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list