PILOT AND THERMOPILE, 90 DEGREE LEF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PILOT AND THERMOPILE, 90 DEGREE LEF

ROBERTSHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EWG2
  • Mfr. Model # 2EWG2
  • UNSPSC # 40101833
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Item Pilot Assembly
  • Gas Type LP/NG
  • Length (In.) 32
  • Includes NG & LP Orifice
  • Orifice Dia. (In.) NG 0.018, LP .010
  • Package Quantity 1
  • Type Thermopile
  • Special Information Two Wire Spade, Flame Pattern 90 Degrees Left
  • Tip Style 90 Degrees Left
  • Voltage 750 mV

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list