PILLOWCASE,STANDARD,42X36 IN.,PK 72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PILLOWCASE,STANDARD,42X36 IN.,PK 72

MARTEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZXP2
  • Mfr. Model # 5ZXP2
  • UNSPSC # 52121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.51 lbs

Technical Specs

  • Colour White
  • Length 36"
  • Size Standard
  • Item Pillowcase
  • Type Crease Resistant
  • Fabric 60% Cotton/40% Polyester
  • Width 42"
  • Thread Count 200
  • Hem Self

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list