Skip Content
PILLOWCASE SHEET,STANDARD,WHITE,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PILLOWCASE SHEET,STANDARD,WHITE,PK

CLASSIC TOUCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15V569
  • Mfr. Model # 15V569
  • UNSPSC # 52121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.7 lbs

Technical Specs

  • Colour White
  • Length 34"
  • Item Pillowcase Sheet
  • Size Standard
  • Width 42"
  • Fabric 60% Cotton/40% Polyester
  • Thread Count T200
  • Hem Self

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list