Skip Content
PILLOW, QUEEN , 30X21 IN., WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PILLOW, QUEEN , 30X21 IN., WHITE

R & R TEXTILE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NXC3
  • Mfr. Model # 5NXC3
  • UNSPSC # 52121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.76 lbs

Technical Specs

  • Item Pillow
  • Colour White
  • Length 21"
  • Package Quantity 1
  • Fill Silicone Fiber
  • Width 30"
  • Fabric Poly Cotton
  • Size Queen
  • Fill Weight 27 oz.
  • Washing Instructions Machine Wash Warm, Tumble Dry, low heat, or line dry
  • Thread Count Window Pane Ticking

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list