Skip Content
PILLOW, QUEEN , 30X21 IN., WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PILLOW, QUEEN , 30X21 IN., WHITE

R & R TEXTILE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NXA7
  • Mfr. Model # 5NXA7
  • UNSPSC # 52121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.98 lbs

Technical Specs

  • Colour White
  • Length 21"
  • Package Quantity 1
  • Item Pillow
  • Type Hypoallergenic
  • Size Queen
  • Width 30"
  • Fill Cluster Fiber
  • Fabric 100% Cotton
  • Thread Count T230
  • Fill Weight 27 oz.
  • Washing Instructions Machine Wash Warm, Tumble Dry, low heat, or line dry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list