PILLOW, KING , 37X21 IN., WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PILLOW, KING , 37X21 IN., WHITE

R & R TEXTILE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NXC4
  • Mfr. Model # 5NXC4
  • UNSPSC # 52121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.27 lbs

Technical Specs

  • Colour White
  • Length 21"
  • Package Quantity 1
  • Item Pillow
  • Size King
  • Fill Silicone Fiber
  • Fabric Poly Cotton
  • Width 37"
  • Washing Instructions Machine Wash Warm, Tumble Dry, low heat, or line dry
  • Fill Weight 33 oz.
  • Thread Count Window Pane Ticking

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list