Skip Content
PILLOW CASE, STANDARD, 42X34 IN., P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PILLOW CASE, STANDARD, 42X34 IN., P

R & R TEXTILE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NWT8
  • Mfr. Model # 5NWT8
  • UNSPSC # 52121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour White
  • Item Pillow Case
  • Length 34"
  • Size Standard
  • Type Flat
  • Width 42"
  • Fabric 60% Cotton, 40% Polyester
  • Closure Flap
  • Thread Count T180

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list