PILLOW BLOCK 1INID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PILLOW BLOCK 1INID

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1F632
  • Mfr. Model # 1F632
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Series -
  • Item Pillow Block Bearing
  • Bore Dia. 1"
  • Includes Solid Self-Lubricating Bearing
  • Finish None
  • Dimension B 2"
  • Temp. Range -60 Degrees F - 180 Degrees F
  • Overall Height 2"
  • Overall Length 4"
  • Overall Width 1-1/8"
  • Dimension C 4"
  • Number of Bolts 2
  • Dimension A 1"
  • Dimension D 4"
  • Dimension E 3"
  • Bolt Size 3/8"
  • Dimension F 1/8"
  • Dimension G 1-1/8"
  • Dimension H 1/8"
  • Dimension J 3/8"
  • Dimension L 1-1/8"
  • Mounting Surface to Shaft Center 1"
  • Dynamic Load Capacity Max. PV 3000 lbs.
  • Bolt Hole Center-to-Center 3"
  • Bearing Insert Type Sleeve
  • Bearing Insert Material UHMW-PE
  • Shaft Locking Type None
  • Bearing Housing Material Type Pressed Stainless Steel
  • Mounted Bearing Item Pillow Block Bearing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list