PILLOW,QUEEN,25X18 IN.,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PILLOW,QUEEN,25X18 IN.,WHITE

R & R TEXTILE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TAA1
  • Mfr. Model # 5TAA1
  • UNSPSC # 52121505
  • CATALOGUE PAGE # 2204
  • Shipping Weight 1.35 lbs

Technical Specs

  • Colour White
  • Item Pillow
  • Length 18"
  • Package Quantity 1
  • Size 25" x 18"
  • Type Anti Bacterial
  • Width 25"
  • Fill Microvent Fiber
  • Fabric Vinyl
  • Washing Instructions Non Machine Washable
  • Fill Weight 16 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list