Skip Content
PILASTER WITH SHOE 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PILASTER WITH SHOE 18IN

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDPIL18ALM
  • Mfr. Model # PIL18ALM
  • UNSPSC # 30181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.0 lbs

Product Details

18 in. pilaster with shoe. Colour: Almond.

Technical Specs

  • Type Partition Components
  • Item Pilaster with Shoe

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list