Skip Content
PILASTER WITH SHOE 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PILASTER WITH SHOE 12IN

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDPIL12ALM
  • Mfr. Model # PIL12ALM
  • UNSPSC # 30181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Product Details

12 in. pilaster with shoe. Colour: Almond.

Technical Specs

  • Item Pilaster with Shoe
  • Type Partition Components

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list