PIKE POLE HEAVY-DUTY 6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PIKE POLE HEAVY-DUTY 6FT

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP36206
  • Mfr. Model # 36206
  • UNSPSC # 46191605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.16 lbs

Technical Specs

  • Item Pike Pole, Round
  • Handle Length 64-1/2"
  • Handle Design Butt
  • Head Type 1 Tooth, American Hook
  • Head Material Steel
  • Handle Material Fiberglass
  • Head Size 4-1/4" x 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list