PIKE POLE 8FT ASH COMPLETE STRT P+H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIKE POLE 8FT ASH COMPLETE STRT P+H

KEYSTONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KYN12ASHPP08C
  • Mfr. Model # 12ASHPP08C
  • UNSPSC # 27112000
  • CATALOGUE PAGE # 346
  • Shipping Weight 5.82 lbs

Product Details

Heat treated carbon steel (for toughness) pike and hook in curved or straight with pig-tail twist giving a screw and barb holding effect. Ash wood handle non-conductive.

Technical Specs

  • Item Straight Pike and Hook
  • Material Carbon Steel
  • Size 8 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list