Skip Content
PIKE POLE 20FT ANOD KNOB STRT P+H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIKE POLE 20FT ANOD KNOB STRT P+H

KEYSTONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KYN09PKPAN20
  • Mfr. Model # 09PKPAN20
  • UNSPSC # 27112000
  • CATALOGUE PAGE # 346
  • Shipping Weight 5.9 lbs

Product Details

Ratchet and head assembly.

Technical Specs

  • Item Straight Pike and Hook
  • Size 20 ft.
  • Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list