Skip Content
PIGGYBACK,SINGLE CRIMP,VINYL,22-16, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIGGYBACK,SINGLE CRIMP,VINYL,22-16,

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE31A492
  • Mfr. Model # 31A492
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1377
  • Shipping Weight 0.211 lbs

Product Details

Piggyback, Insulation Type Vinyl, Colour Code Red, Wire Range 22 to 16 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.157 In., Max. Temp. 167 Degrees F, Max. Voltage 300V, Overall Length 0.866, Seam Butted, Connection Material Brass, Standards UL/c

Technical Specs

  • Item Piggyback
  • Max. Voltage 300 V
  • Max. Temp. 167 Degrees F
  • Insulation Partial
  • Standards UL/cUL E128651, CSA
  • Overall Length 0.87"
  • Wire Range 22 - 16 AWG
  • Insulation Type Vinyl
  • Connection Material Brass
  • Seam Butted
  • Tab Size 1/4" x 0.032"
  • Connection Type Crimp
  • Barrel Inside Dia. 0.157"
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list