Skip Content
PIGGYBACK,SINGLE CRIMP,VINYL,16-14, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIGGYBACK,SINGLE CRIMP,VINYL,16-14,

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE31A493
  • Mfr. Model # 31A493
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1377
  • Shipping Weight 0.217 lbs

Product Details

Piggyback, Insulation Type Vinyl, Colour Code Blue, Wire Range 16 to 14 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.177 In., Max. Temp. 167 Degrees F, Max. Voltage 300V, Overall Length 0.866, Seam Butted, Connection Material Brass, Standards UL/

Technical Specs

  • Item Piggyback
  • Max. Temp. 167 Degrees F
  • Overall Length 0.87"
  • Max. Voltage 300 V
  • Insulation Partial
  • Insulation Type Vinyl
  • Wire Range 16 - 14 AWG
  • Connection Material Brass
  • Standards UL/cUL E128651, CSA
  • Seam Butted
  • Connection Type Crimp
  • Tab Size 1/4" x 0.032"
  • Barrel Inside Dia. 0.177"
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list